missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Deluxe Flask Tongs
Description
Fisherbrand™ Deluxe Flask Tongs. Our instruments are designed to exceed performance expectations -This is the Fisherbrand Advantage.
- Hold any Erlenmeyer, Florence, or round-bottom flask taking No. 4 or larger stoppers
- Stainless-steel jaws open to 4.25 in. (11cm) maximum
Order Info
Overall length, 9.50 in. (24cm).
Specifications
Specifications
| Product Type | Flask Tongs, Deluxe |
| Length (Metric) Opening | 11 cm |
| Length (Metric) | 24 cm |
| Material | Stainless Steel |
| For Use With (Application) | Holding Erlenmeyer, florence or round-bottom flask taking number 4 or larger stoppers |
| Length (English) | 9.5 in. |
| Includes | Stainless Steel jaws |
| Length (English) Opening | 4.25 in. |