missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Deluxe Beaker Tongs with Fiberglas™ - Covered Jaws

Catalog No. 02622
Change view
Click to view available options
Length (Metric):
33 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
02622 33 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02622 Supplier Fisherbrand™ Supplier No. 29122

Fisherbrand Deluxe Beaker Tongs with Fiberglas™ - Covered Jaws safely and effectively handles beakers of volumes: 100-2000 mL.

  • Fisherbrand™ Deluxe Beaker Tongs with Fiberglas™ - Covered Jaws safely and effectively handles beakers of volumes: 100-2000 mL Our instruments are designed to exceed performance expectations -This is the Fisherbrand Advantage.
  • Designed for safe handling of beakers and vessels
  • Fiberglas™-covered jaws are 3 in. (7.6 cm) lower than handgrip
  • Hand is a safe 6 in. (15 cm) from beaker
  • Diecast aluminum hand grip for maximum comfort and control
  • Screw adjustment for maximum opening
  • Made from ASTM™ standard stainless-steel construction
  • Available without Fiberglass sleeve (Catalogue number: 02620)

Order Info

  • Length: 13 in. (33cm)
  • Replacement Fiberglas jaw mittens available (see 02-621)

Specifications

Type Beaker Tongs, Deluxe
Length (Metric) 33 cm
Length (Metric) Opening 7.6 cm
Includes Fiberglass covered jaws, Diecast Aluminum handgrip, screw adjustment
Length (English) Opening 3 in.
For Use With (Application) Safely handling 100 to 2000mL beakers
Length (English) 13 in.
Material Stainless Steel