missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Deep Ledge Polymer Utility Cart

Choose the Fisherbrand Deep Ledge Polymer Utility Cart for its easy, no tools required assembly.

$1,220.41 - $1,660.14

Specifications

For Use With (Application) Designed to resist staining and wipe clean easily
Height (English) 41 in.
Height (Metric) 104 cm
Length (Metric) 85.7 cm
Load Bearing Capacity (English) 150 to 400 lb.
View More Specs

Products 3
Catalog Number No. of Shelves Width (English) Length (English) Price Quantity & Availability  
Catalog Number No. of Shelves Width (English) Length (English) Price Quantity & Availability  
13451185
View Documents Promotion Details
2 27 in. 38.75 in.
Each for $1,220.41
Only null left
 
13451184
View Documents Promotion Details
3 21.5 in. 33.75 in.
Each for $1,292.76
Only null left
 
13451186
View Documents Promotion Details
3 27 in. 38.75 in.
Each for $1,660.14
Only null left
 
Description

Description

Rugged mobile carts for wide variety of uses. High-density polypropylene shelves offer superior corrosion and chemical resistance. Shelves are mounted on a chrome-plated frame.

  • Capacity:150 lb. per shelf (68kg); 400 lb. maximum cart load (181kg)
  • Corrosion-proof polymer shelves
  • Raised shelf edges contain spills
  • Ergonomic handle
  • Smooth surfaces resist staining and wipe clean easily
  • Carts roll easily on four 4 swivel casters
  • Easy, no-tool assembly (ships flat)

Choose BC Series or Deep Ledge Series Carts

  • BC Series shelves feature 0.5 in. raised ship's edge design
  • Deep Ledge Series shelves feature a deeper 2.75 in. ledge for better spill containment
  • Three-shelf models feature a center shelf that adjusts in 1 in. increments
Specifications

Specifications

Designed to resist staining and wipe clean easily
104 cm
150 to 400 lb.
Polymer
41 in.
85.7 cm
68 to 181 kg
Videos
SDS
Documents

Documents