missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Data-Coded Hollow Cathode 1 1/2in. dia. Lamps for Varian™ Instruments
For Varian™ instruments
Supplier: Fisherbrand™ 3QNYCOCRCUFEMNNIV
Specifications
| 2 Pin Octal | |
| Neon | |
| 500 hr. | |
| 3.7 cm | |
| Quartz | |
| Spectrophotometer Lamp |
| Cr, Co, Cu, Fe, Mn, Ni | |
| Hollow Cathode | |
| 1.5 in. | |
| Varian™ instruments | |
| Y-Shape |