missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ cuvette Stirrer

Catalog No. 1438622
Change view
Click to view available options
Length (Metric):
120.65 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
1438622 120.65 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1438622

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Economical disposable stirrers.

  • Disposable polystyrene
  • Measures 4.75 long × 0.125 in. diameter (12 × 0.3cm)

Order Info

Packed 50 stirrers in polyethylene bag; 20 bags per case

Specifications

Autoclavable Not Autoclavable
Length (Metric) 120.65 mm
Diameter (Metric) 3 mm
Type Stirrer
Quantity 1000
Diameter (English) 0.12 in.
Material Polystyrene
Color Transparent
Dimensions (L x W x H) 4.75 x 0.113 in. (120.65 x 2.87mm)
Width (Metric) 2.87mm
Length (English) 4.75 in.
Width (English) 0.113 in.
Show More Show Less