missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cutting Boards

Catalog No. p-3205419
Change view
Click to view available options
Height (English):
0.5 in.
Length (English):
12 in.
15 in.
18 in.
Width (English):
18 in.
20 in.
24 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Length (English) Width (English)
0900224A 0.5 in. 12 in. 18 in.
0900224B 0.5 in. 15 in. 20 in.
0900224C 0.5 in. 18 in. 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 0900224A Supplier Fisherbrand™ Supplier No. 116405
Only null left

White, HDPE cutting board

  • Easy-to-clean surface
  • Excellent surface for examining specimens, cutting, dissecting, etc.

Order Info

Additional cutting board sizes available. To order, contact your Fisher Scientific Customer Service Representative.

Specifications

Product Type Cutting Board
Autoclavable Not Autoclavable
Certifications/Compliance NSF, FDA, and USDA approved material
Color White
Material HDPE
For Use With (Application) Excellent surface for examining specimens, cutting, dissecting
Dimensions (L x W x H) 12 x 18 x 0.5 in. (30 x 46 x 1.27 cm)
Length (English) 12 in.
Length (Metric) 30 cm
Width (English) 18 in.
Width (Metric) 46 cm
Height (English) 0.5 in.
Height (Metric) 1.27 cm
Show More Show Less