missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Curved Medium Point General Purpose Forceps

Catalog No. 16100110
Change view
Click to view available options
Length (Metric):
12.0 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
16100110 12.0 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16100110 Supplier Fisherbrand™ Supplier No. PL 11

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Curved tip for better accessibility

Features guide pin for perfect tip alignment.

  • Serrated tip and handles
  • Made of stainless steel
  • L: 4.7 in. (120mm); W: 0.32 in. (8mm) ; H: 0.68 in. (17mm)

Specifications

Product Type Forceps
Length (English) 4.7 in.
Length (Metric) 12.0 cm
Material Stainless Steel
For Use With (Application) Dissection, research, laboratories, small-parts handling
Includes Serrations on Tip and Handles
Quantity Ea.
Style Curved
Tip Style Curved, Medium