missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Curved Locking Hemostats
Description
- Stainless steel locking hemostat with curved serrated jaws
- Overall length is 5 in. or 6 in. depending on model
- Dimensions for 5 in., L: 5 (125mm); W: 0.262 (7mm); H: 0.155 (4mm)
- Dimensions for 6 in., L: 6 (152mm); W: 0.283 (7mm); H: 0.182 (5mm)
Specifications
Specifications
| Product Type | Forceps |
| Length (English) | 5 in. |
| Length (Metric) | 125 mm |
| Material | Stainless Steel |
| Tip Style | 45° Broad |