missing translation for 'onlineSavingsMsg'
Learn More

Caplugs™ (Evergreen Scientific) Culture Tubes

Catalog No. 055406
Change view
Click to view available options
Capacity (Metric):
16 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
055406 16 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 055406 Supplier Caplugs™ (Evergreen Scientific) Supplier No. 222 2393 080

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Two-position closure

  • Volume: 16mL
  • Sterile

Specifications

Diameter (Metric) 17 mm
Closure Type Dual-position Cap
Length (Metric) 100 mm
Material Polypropylene
Sterility Sterile
Capacity (Metric) 16 mL