Learn More
Fisherbrand™ Cryo/Freezer Boxes
Description
Requires
Dividers are sold separately; see Cat. Nos. 03-395-450, -452, -453, -457 to -462.
Choice of boxes to accommodate tubes from 0.5 to 50mL
Sturdy yet economical, Fisherbrand Cryo/Freezer Boxes are made of sturdy white cardboard, with a special moisture-repellent coating to protect them from the effects of liquid nitrogen or condensation from refrigerated equipment. Small holes on the bottom allow for safe drainage of liquid nitrogen or water.
Simple design for versatile use
- Durable white fiberboard to protect samples
- Surface is easy to write on for identification
- Sized to fit all standard stainless-steel and polycarbonate storage systems
- Protective coating prevents water or liquid nitrogen from saturating box for increased longevity
- Tight lid-to-box fit means accidental separation is next to impossible
- Bottom drain holes allow safe drainage of liquid nitrogen, prevent moisture buildup
- Catalog numbers are printed on box lids for easy reorder
- Can be used in mechanical freezers and liquid nitrogen tanks at temperatures to -196°C
- Dividers are sold separately
Provide low-cost storage for laboratories in universities, government, medical research, and pharmaceutical facilities; In institutions performing artificial insemination, biotech, blood bank, and stem cell/bone marrow procedures.
Order Info
Sold individually, with or without dividers as noted in table.
Specifications
Specifications
| Closure Material | Cardboard |
| Closure Type | Lid |
| Color | White |
| Material | Fiberboard |
| Shape | Square |
| Type | Freezer Box |
| For Use With (Application) | Biotech, Blood Bank, Institutions Performing Artificial Insemination, Medical Research, Pharmaceutical Facilities, Provides Low-Cost Storage for Laboratories in Universities, Stem Cell/Bone Marrow Procedures |
| For Use With (Equipment) | Liquid Nitrogen Tanks, Mechanical Freezers |
| Includes | Bottom Drain Holes, Tight Lid, No Divider |
| Min. Temperature (English) | -320.8°F |
| Show More |