missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Crucible Tongs with Platinum Shoes

Catalog No. 15205
Change view
Click to view available options
Length (Metric):
25 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
15205 25 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15205

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand Crucible Tongs with Platinum Shoes are used for very high-temperature work

  • Fisherbrand™ Crucible Tongs with Platinum Shoes. Our instruments are designed to exceed performance expectations -This is the Fisherbrand Advantage.
  • Provide a contamination-free gripping surface
  • Hollow platinum shoes for grasping crucibles
  • Precision joint designed for precision gripping
  • Corrosion resistant
  • Passivated
  • Compatible with Gamma/ETO/Autoclavable sterilization methods

Order Info

  • Approx. weight: 0.062 oz. (2.5g)
  • Length: 10 in. (25cm)

Specifications

Product Type Crucible Tongs
Length (Metric) 25 cm
Includes Hollow Platinum shoes
Length (English) 10 in.
For Use With (Application) For very high temperature work with contamination-free gripping surface