missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Counter-Pen/Colony-Counter

Catalog No. 1464977
Change view
Click to view available options
Display Type:
LCD
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Type
1464977 LCD
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1464977
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Combination marker/digital counter suits both laboratory and plant use

Fisherbrand™ Counter-Pens can be used to count cell growth on Petri dishes, inventory parts, or tally samples received. Combination marker/digital counter suits both laboratory and plant use. Perfect as a Colony counter.

Each time a mark is made with the felt-tipped pen, the counter beeps and its easy-to-read LCD displays the count.
  • Marks hold your place while counter tracks your total
  • Touch, sound, and count occur simultaneously
  • Cartridge is replaceable
  • Counter reads to 99,999
  • Fail-safe reset

Order Info

Length: 6 in. (15.2cm). Weight: 1 oz. (28.4g)

Specifications

Product Type Counter Pen
Display Type LCD
Description Exhausted batteries should be replaced with a number 392 silver oxide battery
Displayed Text 99,999
Material ABS Plastic
Quantity Each
Length (English) 6.67 in.
Length (Metric) 16.94 cm
Weight (English) 1 oz.
Weight (Metric) 28.4 g
For Use With (Application) To count cell growth on petri dishes, inventory parts and tally samples received
Show More Show Less