missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cooling Cartridge

Catalog No. 13131010
Change view
Click to view available options
Temperature Range (Metric):
−18°C to +4°C
0.5°C to 4°C
Color:
Blue
Green
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Color
13131010 0.5°C to 4°C Blue
13131011 −18°C to +4°C Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13131010

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Cooling Cartridge offers multiple pre-freeze constant temperature options

Features:

  • Provides pre-freeze constant temperature options
  • Keeps samples cold while working at room temperature

Specifications

Color Blue
Material Aluminum
Shape Rectangular
For Use With (Application) Use with Freeze Cube XL
For Use With (Equipment) Freeze Cube XL
Product Type Cooling Cartridge
Quantity 1
Temperature Range (Metric) 0.5°C to 4°C
Dimensions (L x W x H) 105 x 100 x 26 mm
Length (Metric) 16.3 cm
Width (Metric) 12.2 cm
Height (Metric) 4.3 cm
Show More Show Less