missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Controlled Freeze Cubes

Catalog No. 13131017
Change view
Click to view available options
Color:
Blue
Green
Purple
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
13131017 Blue
13131014 Purple
13131016 Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13131017
Get a Freeze Cube with Storage Vials Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand controlled Freeze Cubes have an open central chamber and aluminum alloy ring insert to aid the freezing process

Features:

  • Consistent and reliable sample freezing to prevent temperature shock
  • EVA construction makes cold handling comfortable and minimizes time between repeat uses
  • Freezes at a rate of -1°C per minute in a -80°C freezer.
  • Convenient shape for stacking and storage
  • Choice of three colors

Specifications

Capacity (Metric) 1 mL/2 mL cryogenic vials or 1.5 mL/ 2 mL centrifuge tubes
Color Blue
Material Foam, Aluminum
Shape Rectangular
Type Freeze Cube
For Use With (Application) Achieve a Rate of -1°C/Minute Cooling, Cell Preservation
For Use With (Equipment) -80°C Freezer
Holds 12 (1 to 2 mL Cryogenic Vials)
Includes Top, bottom base, and inner ring
Min. Temperature (English) -122°F
Min. Temperature (Metric) -86°C
Quantity 1
Dimensions (L x W x H) 117 x 117 x 100 mm
Length (Metric) 13.5 cm
Width (Metric) 13.1 cm
Height (Metric) 11.5 cm
Weight (Metric) 0.9 kg
Show More Show Less