missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Color-Coded Capillary Tubes
Excellent for use in microhematocrit determinations
$9.79 - $10.76
Specifications
| Additive | Ammonium Heparin |
|---|---|
| Material | Glass |
| Sterility | Non-sterile |
| Closure Type | Tube Sealant |
| Capacity (Metric) | 70 μL |
| Catalog Number | Product Type | Closure Color | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Product Type | Closure Color | Price | Quantity & Availability | |||||
|
22260943
|
Non-heparinized Tube | Blue |
Pack of 100 Each for $9.79
Case of 12 Pack for $117.48
|
|
|||||
|
22260950
|
Heparinized Tube | Red |
Pack of 100 Each for $10.76
Case of 12 Pack for $129.12
|
|
|||||
Description
Excellent for use in microhematocrit determinations
- Ends can be sealed by flame, sealing clay or caps
- Manufactured from low-taper, soft glass
- Tubes are packed in plastic vials with reclosable snap-lock caps to maintain cleanliness
- Red band on tube indicates heparinization; blue band indicates nonheparinized tube
- Interior surface of heparinized tubes is evenly coated with ammonium heparin (4 to 7 USP units), which will not interfere with sodium determination
Order Info
Length: 75mm. Inner diameter: 1.1 to 1.2mm. Wall: 0.2mm ±0.02mm. 100 Tubes per vial.
Specifications
| Ammonium Heparin | |
| Non-sterile | |
| 70 μL | |
| 75 mm |
| Glass | |
| Tube Sealant | |
| 1.1 to 1.2 mm |