missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Class A Volumetic Flasks
GREENER_CHOICE

Catalog No. 20809B
Change view
Click to view available options
Capacity (Metric):
1 mL
2 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
20809B 2 mL
20809A 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 20809B Supplier Corning™ Supplier No. C55802
Get Up to $2,500 in Products with Purchase
View all promotions

Calibrated To Contain

The strength of these flasks has been increased appreciably through machine-blown bodies to which are sealed heavy-beaded, heavy-tubing necks, tooled for snap cap fit. The graduation line is sharp and permanent; large white block letters make the inscription easy to read. The 1 mL and 2 mL sizes are test tube shaped. The 10 mL through 2000 mL sizes are supplied with snap caps.

br>
Cat. Nos. 5580-1 and 5580-2 have no snap caps for 1 mL and 2 mL sizes.

For snap caps only, see Cat. No. 7666.

Specifications

Description Top style: Heavy duty rim
Diameter (English) Outer 0.35 in.
Capacity (Metric) 2 mL
Material Borosilicate Glass
Height (English) 3.34 in.
Height (Metric) 8.5 cm
No. per Case 12/Cs.
No. per Pack 6/Pk.
Tolerance ±0.15 mL
Graduated Yes
Class A
Bottom Shape Round
Closure Type Without Closure
Diameter (Metric) Outer 0.9 cm
Show More Show Less