missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Classic Glass Thistle Tube Funnels

Catalog No. p-132479
Change view
Click to view available options
Length (Metric) Stem:
250mm
300mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Stem
10455A 250mm
10455B 300mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 10455A
Only null left

Designed with a thistle top.

  • Top diameter: 45mm
  • Stem dia.: 6mm
  • Borosilicate glass

Specifications

Diameter (Metric)Top 45mm
Diameter (Metric) Stem 6mm
Material Borosilicate Glass
Length (Metric) Stem 250mm
Product Type Thistle Tube Funnel