missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class B Mixing Cylinders

Catalog No. p-82097
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
500 mL
Graduations:
0.2 mL
0.5 mL
1 mL
5 mL
Limit of Error:
+/- 0.1mL
+/- 0.3mL
+/- 0.4mL
+/- 0.6mL
+/- 2.6mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations Limit of Error
08565A 10 mL 0.2 mL +/- 0.1mL
08565D 100 mL 1 mL +/- 0.6mL
08565C 50 mL 1 mL +/- 0.4mL
08565B 25 mL 0.5 mL +/- 0.3mL
08565F 500 mL 5 mL +/- 2.6mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 08565A
Only null left

Calibrated To Contain

Calibrated To Contain

  • Double metric scale
  • White-enamel graduations
  • Ground-glass pennyhead stoppers First 10% of volume not graduated
  • Autoclavable up to 121°C, 10- to 15-minute intervals recommended

Specifications

Calibration To Contain
Scale Color White
Type Graduated Mixing Cylinder
Base Type Round
Shape Round
Tolerance ±0.1 mL
Material Borosilicate Glass
Class B
Capacity (Metric) 10 mL
Scale Dual
Stopper Style Pennyhead
Tolerance (Metric) ±0.1mL
Closure Material Glass
Graduations 0.2 mL
Autoclavable Autoclavable
Limit of Error +/- 0.1mL
Subdivision 0.2mL
Show More Show Less