missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class B Cylinders with Single Amber Metric Scale

Catalog No. p-82776
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
0.1 mL
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
20 mL
Tolerance Metric:
±0.1 mL
±0.2 mL
±0.34 mL
±0.5 mL
±1 mL
±12 mL
±2 mL
±4 mL
±6 mL
Subdivision:
0.1mL
0.2mL
0.5mL
1mL
2mL
5mL
10mL
20mL
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations Tolerance Metric Subdivision
08570B 10 mL 0.2 mL ±0.2 mL 0.2mL
08570A 5 mL 0.1 mL ±0.1 mL 0.1mL
08570C 25 mL 0.5 mL ±0.34 mL 0.5mL
08570F 250 mL 2 mL ±2 mL 2mL
08570J 2000 mL 20 mL ±12 mL 20mL
08570E 100 mL 1 mL ±1 mL 1mL
08570D 50 mL 1 mL ±0.5 mL 1mL
08570G 500 mL 5 mL ±4 mL 5mL
08570H 1000 mL 10 mL ±6 mL 10mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 08570B
Only null left

Calibrated To Deliver

Calibrated To Deliver

  • Ideal for use with light-colored liquids
  • Dark amber graduations provide contrast for easy readings
  • Glass cylinders with heavy round bases and pouring spouts
  • Accuracy is assured even at lowest graduations; first 10% of volume is not graduated

Compliance

Designed from ASTM™ E 1272, Style 1, Class B requirements.

Specifications

Type Graduated Cylinder
Tolerance Metric ±0.2 mL
Height (English) 5.5 in.
Height (Metric) 140 mm
Certifications/Compliance ASTM E1272
Class B
Base Type Round
Shape Round
Scale Color Amber
Calibration To Deliver
Material Borosilicate Glass
Capacity (Metric) 10 mL
For Use With (Application) Ideal for use with Light Colored Liquids, Amber Graduations Provide Contrast for Easy Readings, Heavy Round Bases and Pouring Spouts
Scale Single
Graduations 0.2 mL
Autoclavable Autoclavable
Limit of Error +/- 0.20mL
Subdivision 0.2mL
Show More Show Less