missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class B Cylinders with Single Amber Metric Scale

Catalog No. 08570J
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
08570J 2000 mL
08570B 10 mL
08570A 5 mL
08570C 25 mL
08570F 250 mL
08570E 100 mL
08570D 50 mL
08570G 500 mL
08570H 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 08570J

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Calibrated To Deliver

Calibrated To Deliver

  • Ideal for use with light-colored liquids
  • Dark amber graduations provide contrast for easy readings
  • Glass cylinders with heavy round bases and pouring spouts
  • Accuracy is assured even at lowest graduations; first 10% of volume is not graduated

Compliance

Designed from ASTM™ E 1272, Style 1, Class B requirements.

Specifications

Material Borosilicate Glass
Capacity (Metric) 2000 mL
For Use With (Application) Ideal for use with Light Colored Liquids, Amber Graduations Provide Contrast for Easy Readings, Heavy Round Bases and Pouring Spouts
Scale Single
Graduations 20 mL
Subdivision 20mL
Calibration To Deliver
Base Type Round
Scale Color Amber
Shape Round
Class Class B
Height (English) 20.4 in.
Height (Metric) 520 mm
Certifications/Compliance ASTM E1272
Tolerance ±12 mL
Product Type Graduated Cylinder
Show More Show Less