missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class B Clear Glass Threaded Vials

Catalog No. p-204786
Change view
Click to view available options
Height (Metric):
35 mm
45 mm
57 mm
60 mm
65 mm
70 mm
85 mm
95 mm
108 mm
Closure Type:
Screw Cap
Screw Cap (Closed-top)
Volume (English):
0.5 dr.
1 dr.
11 dr.
2 dr.
3.2 dr.
4.32 dr.
6 dr.
6.5 dr.
8 dr.
9.5 dr.
Diameter (Metric) Outer:
12 mm
15 mm
17 mm
19 mm
21 mm
23 mm
25 mm
27.25 mm
28 mm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) Closure Type Volume (English) Diameter (Metric) Outer
0333922A 35 mm Screw Cap 0.5 dr. 12 mm
0333922B 45 mm Screw Cap (Closed-top) 1 dr. 15 mm
0333922D 60 mm Screw Cap (Closed-top) 2 dr. 17 mm
0333922E 65 mm Screw Cap (Closed-top) 3.2 dr. 19 mm
0333922F 70 mm Screw Cap (Closed-top) 4.32 dr. 21 mm
0333922G 85 mm Screw Cap (Closed-top) 6 dr. 23 mm
0333922H 95 mm Screw Cap (Closed-top) 8 dr. 25 mm
0333922J 57 mm Screw Cap 4.32 dr. 27.25 mm
0333922K 70 mm Screw Cap 6.5 dr. 28 mm
0333922M 95 mm Screw Cap 9.5 dr. 28 mm
0333922N 108 mm Screw Cap 11 dr. 28 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 0333922A
Only null left

Includes

Black phenolic screw-top closures with white rubber liners

General purpose vial avoids alteration in pH of sample

  • Made from Type I, Class B borosilicate glass

Order Info

Closures are packaged separately

Specifications

Classification B
Material (Liner) Rubber
Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 1.8 mL
For Use With (Application) For general purpose
Volume (English) 0.5 dr.
Volume (Metric) Total 1.8 mL
Closure Material Phenolic
Closure Type Screw Cap
Closure Size 18-425
Height (Metric) 35 mm
Product Type Vial
Show More Show Less