missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Class B Amber Glass Threaded Vials with Attached Caps
Type I, Class B amber borosilicate glass
Includes: Attached black phenolic screw-top closures with PTFE-faced white 14B rubber liners
Description
Type I, Class B amber borosilicate glass
- Threaded
- Attached black phenolic screw-top closures with PTFE-faced white 14B rubber liners
Compliance
Meet ASTM™ Type I, Class B and USP Type I standards
Chemical Identifiers
| B | |
| Amber | |
| For general purpose vials for light sensitive materials | |
| Fitted Cap | |
| ASTM, USP Type I |
| Teflon-faced Rubber | |
| Amber Glass (Class B) | |
| Phenolic | |
| Autoclavable | |
| Vial |
Specifications
| B | |
| Amber | |
| Amber Glass (Class B) | |
| For general purpose vials for light sensitive materials | |
| 10.82 dr. | |
| Phenolic | |
| 72 Pk. | |
| Autoclavable | |
| 98 mm |
| Teflon-faced Rubber | |
| 28 mm | |
| 40 mL | |
| 72 | |
| 40 mL | |
| Fitted Cap | |
| 24-400 | |
| ASTM, USP Type I | |
| Vial |