missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fisherbrand™ Class B Amber Glass Threaded Vials with Attached Caps

Catalog No. 14955321
Change view
Click to view available options
Volume (Metric):
2 mL
4 mL
8 mL
20 mL
40 mL
Height (Metric):
38 mm
48 mm
60 mm
63 mm
98 mm
Diameter (Metric) Outer:
12 mm
15 mm
17 mm
28 mm
Volume (English):
0.5 dr.
1 dr.
10.82 dr.
2.16 dr.
5.4 dr.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Height (Metric) Diameter (Metric) Outer Volume (English)
14955321 2 mL 38 mm 12 mm 0.5 dr.
14955322 40 mL 98 mm 28 mm 10.82 dr.
14955331 4 mL 48 mm 15 mm 1 dr.
14955332 8 mL 63 mm 17 mm 2.16 dr.
14955333 20 mL 60 mm 28 mm 5.4 dr.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14955321
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Attached black phenolic screw-top closures with PTFE-faced white 14B rubber liners

Fisherbrand™ Class B Amber Glass Threaded Vials with Attached Caps are manufactured from Type I borosilicate amber glass and feature attached black phenolic screw-top closures with PTFE-faced white 14B rubber liners for reliable sample protection.

Type I, Class B amber borosilicate glass

  • Manufactured from Type I, Class B borosilicate amber glass conforming to USP Type I requirements
  • Attached black phenolic screw-top closures with PTFE-faced white 14B rubber liners
  • Amber glass provides protection for light-sensitive samples
  • Screw thread design ensures a secure, leak-resistant seal
  • Available in multiple capacities to suit a range of sample storage needs

Compliance

Meet ASTM™ Type I, Class B and USP Type I standards

Specifications

Classification B
Material (Liner) Teflon-faced Rubber
Color Amber
Diameter (Metric) Outer 12 mm
Material Amber Glass (Class B)
Pre-slit No
Sterility Non-sterile
Volume (Metric) 2 mL
For Use With (Application) For general purpose vials for light sensitive materials
No. per Pack 288
Volume (English) 0.5 dr.
Volume (Metric) Total 2 mL
Closure Material Phenolic
Closure Type Fitted Cap
Quantity 288 Pk.
Closure Size 8-425
Marking Spot No
Autoclavable Autoclavable
Certifications/Compliance ASTM, USP Type I
Height (Metric) 38 mm
Product Type Vial
Show More Show Less