missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class A Clear Glass Threaded Vials with Caps, PTFE-faced White 14B Rubber Liner

Catalog No. p-3972699
Change view
Click to view available options
Volume (Metric):
4 mL
24 mL
Height (Metric):
38 mm
85 mm
Diameter (Metric) Outer:
17 mm
23 mm
Closure Size:
15-425
20-400
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Height (Metric) Diameter (Metric) Outer Closure Size
14955318 24 mL 85 mm 23 mm 20-400
14955324 4 mL 38 mm 17 mm 15-425
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14955318
Only null left

Includes

Attached black phenolic screw-top closures

With PTFE-faced, white, 14B rubber liner

Caps are attached.

  • General-purpose vials
  • Made from Type I, Class A borosilicate glass
  • Short style vials feature low profile for greater stability and compound storage
  • Packaged in partitioned trays

Compliance

Meet ASTM™ Type I, Class A and USP Type I standards

Specifications

Classification A
Material (Liner) Rubber
Color Clear
Diameter (Metric) Outer 23 mm
Material Borosilicate Glass
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 24 mL
For Use With (Application) For general purpose vials for light sensitive materials
Volume (English) 6.5 dr.
Volume (Metric) Total 24 mL
Closure Material Phenolic
Closure Type Screw Cap
Closure Size 20-400
Certifications/Compliance ASTM, USP Type I
Height (Metric) 85 mm
Product Type Vial
Show More Show Less