missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Fisherbrand™ Class A Clear Glass Threaded Vials with Attached Caps, PE Poly-Seal™ Cone Liner
Description
Includes
Attached black phenolic screw-top closures
With low-density polyethylene Poly-Seal cone liners
- General-purpose vials suitable for a wide range of laboratory applications
- Made from Type I, Class A borosilicate glass for chemical resistance and durability
- Low-density polyethylene (LDPE) Poly-Seal™ cone liner provides a secure, leak-resistant seal
- Attached caps for convenience and reduced risk of cap loss
- Short style vials feature a low profile for greater stability and compound storage
- Packaged in partitioned trays to protect vials during storage and transport
Compliance
Meet ASTM™ Type I, Class A and USP Type I standards
Specifications
Specifications
| Classification | A |
| Material (Liner) | LDPE |
| Color | Clear |
| Diameter (Metric) Outer | 15 mm |
| Material | Borosilicate Glass (Type 1 Class A) |
| Pre-slit | No |
| Sterility | Non-sterile |
| Disposable | Single-use |
| Volume (Metric) | 4 mL |
| For Use With (Application) | For general purpose |
| Show More |