missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class A Clear Glass Threaded Vials with Attached Caps, PE Poly-Seal™ Cone Liner

With low-density polyethylene Poly-Seal cone liners

 View more versions of this product

Catalog No. 14955326


Only null left

Includes: Attached black phenolic screw-top closures

Description

Description

With low-density polyethylene Poly-Seal cone liners

  • General-purpose vials
  • Made from Type I, Class A borosilicate glass
  • Short style vials feature low profile for greater stability and compound storage
  • Packaged in partitioned trays

Compliance

Meet ASTM™ Type I, Class A and USP Type I standards

Specifications

Chemical Identifiers

A
Clear
Single-use
Poly-Seal
ASTM, USP Type I
LDPE
Non-sterile
For general purpose
Phenolic
Vial

Specifications

A
Clear
Borosilicate Glass (Type 1 Class A)
Single-use
For general purpose
2 dr.
8 mL
Fitted Cap
15-425
63 mm
LDPE
17 mm
Non-sterile
8 mL
144
Poly-Seal
Phenolic
144 Pk.
ASTM, USP Type I
Vial
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions