missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Class A Clear Glass Threaded Vials with Attached Caps, PE Poly-Seal™ Cone Liner
With low-density polyethylene Poly-Seal cone liners
Includes: Attached black phenolic screw-top closures
Description
With low-density polyethylene Poly-Seal cone liners
- General-purpose vials
- Made from Type I, Class A borosilicate glass
- Short style vials feature low profile for greater stability and compound storage
- Packaged in partitioned trays
Compliance
Meet ASTM™ Type I, Class A and USP Type I standards
Chemical Identifiers
| A | |
| Clear | |
| Single-use | |
| Poly-Seal | |
| ASTM, USP Type I |
| LDPE | |
| Non-sterile | |
| For general purpose | |
| Phenolic | |
| Vial |
Specifications
| A | |
| Clear | |
| Borosilicate Glass | |
| Single-use | |
| For general purpose | |
| Poly-Seal | |
| Phenolic | |
| 24-400 | |
| 70 mm |
| LDPE | |
| 28 mm | |
| Non-sterile | |
| 25 mL | |
| 6.76 dr. | |
| 25 mL | |
| Screw Cap | |
| ASTM, USP Type I | |
| Vial |