missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class A Clear Glass Threaded Vials with Attached Caps, PE Poly-Seal™ Cone Liner

Catalog No. 14955310
Change view
Click to view available options
Volume (Metric):
4 mL
8 mL
12 mL
16 mL
20 mL
24 mL
25 mL
30 mL
Height (Metric):
48 mm
60 mm
63 mm
68 mm
70 mm
73 mm
88 mm
94 mm
Diameter (Metric) Outer:
15 mm
17 mm
19 mm
21 mm
23 mm
25 mm
28 mm
Closure Size:
13-425
15-425
18-400
20-400
22-400
24-400
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Height (Metric) Diameter (Metric) Outer Closure Size
14955310 12 mL 68 mm 19 mm 15-425
14955311 16 mL 73 mm 21 mm 18-400
14955313 20 mL 60 mm 28 mm 24-400
14955314 25 mL 70 mm 28 mm 24-400
14955315 30 mL 94 mm 25 mm 22-400
14955326 8 mL 63 mm 17 mm 15-425
14955312 24 mL 88 mm 23 mm 20-400
14955334 4 mL 48 mm 15 mm 13-425
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 14955310

Includes

Attached black phenolic screw-top closures

With low-density polyethylene Poly-Seal cone liners

  • General-purpose vials
  • Made from Type I, Class A borosilicate glass
  • Short style vials feature low profile for greater stability and compound storage
  • Packaged in partitioned trays

Compliance

Meet ASTM™ Type I, Class A and USP Type I standards

Specifications

Classification A
Material (Liner) LDPE
Color Clear
Diameter (Metric) Outer 19 mm
Material Borosilicate Glass
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 12 mL
For Use With (Application) For general purpose
Volume (English) 3 dr.
Product Line Poly-Seal
Volume (Metric) Total 12 mL
Closure Material Phenolic
Closure Type Screw Cap
Closure Size 15-425
Certifications/Compliance ASTM, USP Type I
Height (Metric) 68 mm
Product Type Vial
Show More Show Less