missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Class 100 Cleanroom ESD Laminated Top Shelf with Built-In LED Light
Description
Includes
One piece laminated top shelf, one pair of shelf bracket and one piece of power adapter
Height Adjustable Top Shelf with built-in LED undershelf light, let you easily add storage to any workspace, Class 100 Cleanroom ESD Laminate Top, 150 lb max capacity/shelf, White Frame - White Top, 25 year manufacturer warranty.
- Built-in LED undershelf light
- Adjustable height lets you easily add storage to any workspace
- Class 100 Cleanroom ESD laminate top
- 150 lb max capacity/shelf
- White frame, white top
- 25 year manufacturer warranty
Warranty
25-year manufacturer warranty
Specifications
Specifications
| Product Type | ESD Laminated Cleanroom Top Shelf with Built-In LED Light |
| Color | White |
| Depth (English) Shelf | 12 in. |
| Includes | One piece ESD laminated top shelf, one pair of shelf bracket and one piece of power adapter |
| Voltage | Input: 100/240 V, Output: 12 V DC |
| Warranty | 25 year unconditional manufacturer warranty |
| Width (English) Shelf | 72 in. |
| Frequency | 50/60 Hz |