missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class 100 Cleanroom ESD Laminated Top Shelf with Built-In LED Light

Catalog No. 25100366
Change view
Click to view available options
Width (English) Shelf:
48 in.
60 in.
72 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Shelf
25100366 48 in.
25100367 60 in.
25100368 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 25100366 Supplier Fisherbrand™ Supplier No. TSDCR1248 + IUL48

Includes

One piece laminated top shelf, one pair of shelf bracket and one piece of power adapter

Built-in undershelf LED light provides extra light on the work surface for a specific work or detail that requires higher brightness than existing light fixture. LED light does not have toxic mercury gas and buzzing sound as in fluorescent bulb.

Height Adjustable Top Shelf with built-in LED undershelf light, let you easily add storage to any workspace, Class 100 Cleanroom ESD Laminate Top, 150 lb max capacity/shelf, White Frame - White Top, 25 year manufacturer warranty.

  • Built-in LED undershelf light
  • Adjustable height lets you easily add storage to any workspace
  • Class 100 Cleanroom ESD laminate top
  • 150 lb max capacity/shelf
  • White frame, white top
  • 25 year manufacturer warranty

Warranty

25-year manufacturer warranty

Specifications

Product Type ESD Laminated Cleanroom Top Shelf with Built-In LED Light
Voltage Input: 100/240 V, Output: 12 V DC
Width (English) Shelf 48 in.
Color White
Depth (English) Shelf 12 in.
Hertz 50/60 Hz
Warranty 25 year unconditional manufacturer warranty
Includes One piece ESD laminated top shelf, one pair of shelf bracket and one piece of power adapter