missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Calibrated Dry Block Thermometers
Individually calibrated thermometers feature blue organic liquid fill against lead-free white back glass.
$883.09 - $887.44
Specifications
| Certifications/Compliance | NIST |
|---|---|
| For Use With (Application) | All standard heating blocks and water baths |
| Immersion Type | Partial Immersion |
| Includes | Calibration report stating corrections to one-tenth of the smallest division and individual serial number |
| Length (English) Overall | 4.9 in. |
Description
- Ideal for use in all standard heating blocks and water baths
- Includes an individual Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration
- Individually serialized
Certifications
A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™).
Specifications
| NIST | |
| Partial Immersion | |
| 4.9 in. | |
| Glass | |
| 0.5°C | |
| 35 mm |
| All standard heating blocks and water baths | |
| Calibration report stating corrections to one-tenth of the smallest division and individual serial number | |
| 125 mm | |
| Organic | |
| 0.5° |