missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cassette Storage Cabinet

Catalog No. 22126345
Change view
Click to view available options
Holds:
1500 Tissue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
22126345 1500 Tissue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22126345 Supplier Fisherbrand™ Supplier No. 22126345
  • ONLINE EXCLUSIVE PRICE
    $738.93
    $254.24 / Each

    Save $484.69

    66.0% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Economical option for secure storage of tissue cassettes

Economical option for secure storage of tissue cassettes

  • Sturdy ABS plastic construction
  • Six drawers hold up to 1500 standard tissue cassettes
  • Ergonomic handle for easy opening and closing
  • Stackable top and bottom design
  • Overall L x W x H: approx. 17.5 x 9.25 x 15.5 in.
  • Drawer L x W x H: approx. 15.75 x 9 x 2 in.

Specifications

Holds 1500 Tissue
Depth (English) 17.5 in.
Height (English) 15.5 in.
Width (English) 9.25 in.