missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ C-Shaped Lead Rings for Flasks

Catalog No. 22260102
Change view
Click to view available options
Diameter (Metric) Inner:
4.31 cm
5.1 cm
5.58 cm
7.11 cm
Diameter (Metric) Outer:
7.62 cm
8.89 cm
10.16 cm
11.43 cm
For Use With (Equipment):
1000 to 4000mL FlasksmL
125 to 500mL Flasks
250 to 1000mL FlasksmL
500 to 2000mL FlasksmL
Weight (Metric):
230 g
450 g
680 g
900 g
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Diameter (Metric) Outer For Use With (Equipment) Weight (Metric)
22260102 4.31 cm 7.62 cm 125 to 500mL Flasks 230 g
22260104 5.58 cm 10.16 cm 500 to 2000mL FlasksmL 680 g
22260105 7.11 cm 11.43 cm 1000 to 4000mL FlasksmL 900 g
22260103 5.1 cm 8.89 cm 250 to 1000mL FlasksmL 450 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22260102 Supplier Bel Art™ Supplier No. F183080500
Get Up to $500 in Products with Purchase
View all promotions

Fit neatly around flasks with sidearm tubing connections. C-Shaped Lead Rings for Flasks are available in four diameter and weight combinations.

  • No need to disconnect tubing
  • Lead rings are covered with Vikem vinyl coating to protect glassware
  • Rings are flexible enough to be pulled apart to accommodate wider vessels

Specifications

Autoclavable Not Autoclavable
Color Bright Green
Holds Flasks (125 to 500 mL)
Material Lead
Positions 1
Shape Circular
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Equipment) 125 to 500mL Flasks
Length (Metric) 74 mm
Diameter (English) Inner 1.7 in.
Diameter (English) Outer 3 in.
Diameter (Metric) Outer 7.62 cm
Weight (English) 0.5 lb.
Weight (Metric) 230 g
Includes Ring Only
Product Type Lead Ring
Diameter (Metric) Inner 4.31 cm
Shelves None
Height (Metric) 13 mm
Width (Metric) 74 mm
Show More Show Less