missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Bulbs for Small Pipettes

Catalog No. p-47658
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
Color:
Amber
Natural
Red
Compatible Tips:
Finntip: 5 mL, QSP Tip: 5 mL
5 mm
6 mm
2 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Compatible Tips
0344821 1 mL Natural 5 mm
0344824 2 mL Amber Finntip: 5 mL, QSP Tip: 5 mL
0344827 2 mL Red 2 mL
0344822 2 mL Amber 6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 0344821
Only null left

Flexible, easy-to-attach Bulbs for Small Pipettes.

Flexible, easy-to-attach bulbs

  • Made of natural rubber or latex
  • Available in a variety of sizes
  • Designed for use with Pasteur pipettes, small pipettes, and medicine droppers

Specifications

Compatible Tips 5 mm
Autoclavable Not Autoclavable
Color Natural
Disposable Reusable
For Use With Medicine Dropper, Small Pipette
Grip Type Round
Material Latex
Number of Channels 1
Sterility Non-sterile
Type Bulb
Volume (Metric) 1 mL
For Use With (Equipment) Medicine droppers and small pipets
Length (English) 1.54 in.
Length (Metric) 38 mm
Show More Show Less