missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justman Brush Brass Wire Brush
Description
- Wooden handle
- Handle length: 5 in. (13cm)
Specifications
Specifications
| Product Type | Brush |
| Handle Material | Wood |
| For Use With (Application) | For cleaning corroded or dirty metal surfaces |
| Length (English) | 10 in. |
| Length (English) Bristle | 5 in. |
| Length (English) Handle | 5 in. |
| Length (Metric) | 25.4 cm |
| Length (Metric) Bristle | 12.7 cm |
| Length (Metric) Handle | 13 cm |
| Width (English) Bristle | 0.62 in. |
| Show More |