missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Bottle Rack

Catalog No. 02993
Change view
Click to view available options
Positions:
6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
02993 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02993

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Wood bottle rack

  • Holds six 30mL round dropping bottles
  • Oil treated wood block with rubber feet, drilled with holes 1.5 in. diameter
  • Size: 12W x 2.25 in. D

Specifications

Positions 6
Product Type Bottle Rack