missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Bottle Carrier

Catalog No. 034382
Change view
Click to view available options
Holds:
Bottle (3.5 in. dia.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
034382 Bottle (3.5 in. dia.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 034382 Supplier Fisherbrand™ Supplier No. 408175

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

An economical way to transport six bottles of 3.5 in. dia.

An economical way to transport six bottles of 3.5 in. dia.

  • Made from HDPE
  • Lightweight and sturdy
  • Deep compartments
  • Approximate dimensions: 13 x 9.75 x 4.25 in.
  • Handle is approximately 6 in. high

Specifications

Autoclavable Not Autoclavable
Color Gray
Holds Bottle (3.5 in. dia.)
Material HDPE
Positions 6
Dimensions (L x W x H) 13 x 9.75 x 4.25 in. (33.02 x 24.76 x 10.79cm)
Length (Metric) 33.02 cm
Length (English) 13 in.
Width (English) 9.75 in.
Height (English) 4.25 in.
Product Type Bottle Carrier
Diameter (Metric) Inner 88.9 mm
Height (Metric) 10.79 cm
Width (Metric) 24.76 cm
Show More Show Less