missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Borosilicate Glass Disposable Serological Pipets with Regular Tip, Standard Length, Nonsterile
Long, slender, tapered tips speed pipetting
Description
Regular-tipped pipets have long, slender, tapered tips to speed pipetting
Chemically inert pipets have negative graduations as well as bidirectional scales.
- Blue markings are easy to read
- Packaging meets requirements of small-, medium-, or large-volume use
- Multipack with resealable flap for larger volume use permits easy access to several pipets at a time without contaminating unused pipets
- Outer packaging is recyclable
Order Info
Bulk packed.
Compliance
Regular-tip styles have volume tolerances that comply with ASTM™ E 714. Calibrated To Deliver/Blow Out,
Spécifications
| To Deliver | |
| Borosilicate Glass | |
| Yes | |
| 2 mL | |
| ±0.03 mL | |
| 0.33 oz. | |
| 10 mL | |
| Single-use |
| USP type I, ASTM E438 | |
| Non-sterile | |
| 0.1 mL | |
| Regular | |
| Bulk | |
| Orange | |
| Serological Pipet |