missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Color Micro Stir Bars
For stirring small volumes in vessels such as vials, tubes and gradient makers.
Supplier: Fisherbrand™ 371215022
Description
- Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated
- Available in a variety of sizes
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
- Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
- Autoclave safe
Chemical Identifiers
| Autoclavable |
Specifications
| PTFE, FDA-grade, USP Class VI | |
| Magnetic Stir Bar, Micro FLEA | |
| 10 mm | |
| Cylinder | |
| Alnico Magnet | |
| 0.118 in. |
| 1 | |
| Autoclavable | |
| 3 mm | |
| Environmental testing and life science applications | |
| Red | |
| 0.394 in. |