missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Color Micro Stir Bars

For stirring small volumes in vessels such as vials, tubes and gradient makers.

Supplier:  Fisherbrand™ 371215010

 View more versions of this product

Catalog No. 16800521



Only null left

Description

Description

  • Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated
  • Available in a variety of sizes
  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
  • Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
  • Autoclave safe
Specifications

Chemical Identifiers

Autoclavable

Specifications

Magnetic Stir Bar, Micro FLEA
1
5 mm
Cylinder
Alnico Magnet
0.197 in.
PTFE, FDA-grade, USP Class VI
Autoclavable
2 mm
Environmental testing and life science applications
Red
0.079 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions