missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Blue Labeling Tape 3/4 in x 14 yds
GREENER_CHOICE

Catalog No. 15966
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15966 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15966

Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.

  • Sticks to most surfaces including glass, plastic and metal
  • Removes cleanly and easily
  • Resists oil and acid
  • Withstands temperatures from -23°C to 121°C (-10°F to 250°F)
  • Can be written on with pen, pencil, or permanent marker

Specifications

Color Blue
Format Tape
Product Type Label Tape
For Use With (Application) Strong, durable and Water-resistant
Quantity 1 Ea.
Temperature Range (English) -10 to 250°F
Temperature Range (Metric) -23°C to +121°C
Length (English) 14 yd.
Length (Metric) 13 m
Width (English) 0.75 in.