missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Black Self-Masking Quartz Micro Flow Cells

Catalog No. 14385933M
Change view
Click to view available options
Capacity (Metric):
80 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14385933M 80 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14385933M Supplier Fisherbrand™ Supplier No. 17871010Z15

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Choose from two styles

  • All cells are 12.5mm square
  • Cell chamber is completely surrounded by opaque black quartz, eliminating the need to mask the instrument light beam
  • Wavelength range for all cells is 190 to 2600nm and 2850 to 3600nm

Compact Cells

  • 35mm high
  • Two screw connectors (M 6 × 1) Flanged FEP tubing (O.D. 1.9mm, I.D. 1.1 x 500mm long)
Standard Cells
  • Fused-on inlet and outlet tubes

Order Info

Select cells with center height appropriate to match the cell aperture center with the center position of the light beam in your spectrophotometer. Example: center height is 8.5mm for Beckman™ or Spectronic™ instruments; center height is 15mm for Hewlett-Packard™, Perkin-Elmer™, and Shimadzu™ instruments.

Specifications

Type Compact Cell
Capacity (Metric) 80 μL
Material Quartz
Path Length 10 mm