missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Bitran™ Specimen Storage Bags

Catalog No. p-32660
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in. (30.5 x 30.5cm)
16 x 16 in. (40.6 x 40.6cm)
2 x 4 in. (5.1 x 10.2cm)
24 x 24 in. (61 x 61cm)
3 x 6 in. (7.6 x 15.2cm)
6 x 6 in. (15.2 x 15.2cm)
7 x 8 in. (17.8 x 20.3cm)
9 x 12 in. (22.9 x 30.5cm)
Material:
Polyethylene
Saranex Film
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material
19240168 3 x 6 in. (7.6 x 15.2cm) Polyethylene
19240200 7 x 8 in. (17.8 x 20.3cm) Polyethylene
19240218 9 x 12 in. (22.9 x 30.5cm) Polyethylene
19075206 16 x 16 in. (40.6 x 40.6cm) Polyethylene
19075207 24 x 24 in. (61 x 61cm) Polyethylene
19075208 16 x 16 in. (40.6 x 40.6cm) Saranex Film
19075209 24 x 24 in. (61 x 61cm) Saranex Film
19240119 6 x 6 in. (15.2 x 15.2cm) Saranex Film
19240192 6 x 6 in. (15.2 x 15.2cm) Polyethylene
19240093 2 x 4 in. (5.1 x 10.2cm) Saranex Film
19240150 12 x 12 in. (30.5 x 30.5cm) Saranex Film
19240127 7 x 8 in. (17.8 x 20.3cm) Saranex Film
19240101 3 x 6 in. (7.6 x 15.2cm) Saranex Film
19240226 12 x 12 in. (30.5 x 30.5cm) Polyethylene
19240143 9 x 12 in. (22.9 x 30.5cm) Saranex Film
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 19240168
Only null left

Choice of Saranex™ odor-control film for long-term storage or polyethylene for short-term storage

  • Use for collecting, transporting and storing tissue specimens
  • Minimize storage space and help to eliminate leakage, breakage and contamination
  • Resealable double-lock zipper closure
  • Designed for storage of tissues and fixatives and for use as mini-anaerobic environments

Specifications

Closure Type Zip Seal
Material Polyethylene
Dimensions (L x W) 3 x 6 in. (7.6 x 15.2cm)
Length (English) 3 in.
Width (English) 6 in.
Length (Metric) 7.6 cm
Width (Metric) 15.2 cm