missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Bitran™ Specimen Storage Bags
Description
Choice of Saranex™ odor-control film for long-term storage or polyethylene for short-term storage
- Use for collecting, transporting and storing tissue specimens
- Minimize storage space and help to eliminate leakage, breakage and contamination
- Resealable double-lock zipper closure
- Designed for storage of tissues and fixatives and for use as mini-anaerobic environments
Specifications
Specifications
| Closure Type | Zip Seal |
| Material | Saranex Film |
| Dimensions (L x W) | 9 x 12 in. (22.9 x 30.5cm) |
| Length (English) | 9 in. |
| Width (English) | 12 in. |
| Length (Metric) | 22.9 cm |
| Width (Metric) | 30.5 cm |