missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Beaker Tongs with Fiberglas-Covered Jaws

Catalog No. 02620
Change view
Click to view available options
Length (Metric):
33 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
02620 33 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02620 Supplier Fisherbrand™ Supplier No. 29120

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Handle beakers from 100 to 1500mL

Handle beakers from 100 to 1500mL

  • Fisherbrand™ Beaker Tongs with Fiberglas™ - Covered Jaws. Our instruments are designed to exceed performance expectations -This is the Fisherbrand Advantage.
  • Designed for safe handling of beakers and vessels from 100 mL to 1500 mL
  • Precision riveted joint with Fiberglas™-covered cupped jaws
  • Fiberglass sleeves for use in high-temperature applications
  • Made from ASTM™ standard stainless steel

Order Info

Length: 13 in. (33cm)

Specifications

Product Type Beaker Tongs
Length (Metric) 33 cm
Material Stainless Steel
Length (English) 13 in.
Includes Fiberglass covered jaws
For Use With (Application) Safely handling 100 to 1500mL beakers