missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Baume Plain Form Hydrometers

Catalog No. 13202124
Change view
Click to view available options
Accuracy:
±0.1°
±0.5°
Increments:
0.1°
0.5°
Baume Range:
0 to 12°
0 to 35°
19 to 31°
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Accuracy Increments Baume Range
13202124 - - -
13202122 ±0.1° 0.1° 0 to 12°
13202128 ±0.5° 0.5° 0 to 35°
13201530 ±0.1° 0.1° 19 to 31°
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13202124 Supplier Fisherbrand™ Supplier No. B618040320
Only null left

Available in a variety of models measuring Baume of syrups and other liquids heavier than water in various ranges from 0° to 70°

  • 300mm (12 in.) long
  • Lead-free ballast and glass
  • Individually serialized
  • Temperature standardization: 60°F (15°C)
  • Hand inspected by our U.S. quality team
  • Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST

Order Info

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.