missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Bags with Round-Wire Closure
Description
Secure, contaminant-free, pliant container ensures dependable analysis results
- Secure
- Contaminant-free
- Pliant
Specifications
Specifications
| Closure Type | Round Wire |
| Color | Clear |
| Material | Polyethylene |
| Sterility | Sterile |
| Thickness (English) | 2.50 mil |
| Dimensions (L x W) | 5 x 3 in. |
| Length (English) | 5 in. |
| Width (English) | 3 in. |
| Capacity (English) | 2 oz. |
| Capacity (Metric) | 60 mL |
| Show More |