missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Bags with Round-Wire Closure

Catalog No. 14955192
Change view
Click to view available options
Dimensions (L x W):
9 x 4.5 in.
9 x 5.5 in.
12 x 4.5 in.
12 x 7 in.
15 x 5.5 in.
Thickness (English):
3 mil
3.50 mil
4 mil
Capacity (English):
18 oz.
24 oz.
27 oz.
42 oz.
55 oz.
Color:
Clear
Clear with White Block
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Thickness (English) Capacity (English) Color
14955192 12 x 7 in. 4 mil 55 oz. Clear with White Block
14955178 12 x 4.5 in. 3 mil 27 oz. Clear
14955177 9 x 4.5 in. 3 mil 18 oz. Clear
14955180 9 x 5.5 in. 3.50 mil 24 oz. Clear
14955181 15 x 5.5 in. 3.50 mil 42 oz. Clear
14955185 9 x 5.5 in. 3.50 mil 24 oz. Clear with White Block
14955184 9 x 4.5 in. 3 mil 18 oz. Clear with White Block
14955191 12 x 7 in. 4 mil 55 oz. Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 14955192

Secure, contaminant-free, pliant container ensures dependable analysis results

  • Secure
  • Contaminant-free
  • Pliant

Specifications

Closure Type Round Wire
Color Clear with White Block
Material Polyethylene
Sterility Sterile
Thickness (English) 4 mil
Dimensions (L x W) 12 x 7 in.
Length (English) 12 in.
Width (English) 7 in.
Capacity (English) 55 oz.