missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Bags with Round-Wire Closure

Catalog No. 14955185
Change view
Click to view available options
Dimensions (L x W):
9 x 4.5 in.
9 x 5.5 in.
12 x 7 in.
15 x 5.5 in.
Thickness (English):
3 mil
3.50 mil
4 mil
Capacity (English):
18 oz.
24 oz.
42 oz.
55 oz.
Color:
Clear
Clear with White Block
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Thickness (English) Capacity (English) Color
14955185 9 x 5.5 in. 3.50 mil 24 oz. Clear with White Block
14955177 9 x 4.5 in. 3 mil 18 oz. Clear
14955180 9 x 5.5 in. 3.50 mil 24 oz. Clear
14955181 15 x 5.5 in. 3.50 mil 42 oz. Clear
14955184 9 x 4.5 in. 3 mil 18 oz. Clear with White Block
14955192 12 x 7 in. 4 mil 55 oz. Clear with White Block
14955191 12 x 7 in. 4 mil 55 oz. Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 14955185
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Secure, contaminant-free, pliant container ensures dependable analysis results

  • Secure
  • Contaminant-free
  • Pliant

Specifications

Closure Type Round Wire
Color Clear with White Block
Material Polyethylene
Sterility Sterile
Thickness (English) 3.50 mil
Dimensions (L x W) 9 x 5.5 in.
Length (English) 9 in.
Width (English) 5.5 in.
Capacity (English) 24 oz.
Length (Metric) 22.9 cm
Width (Metric) 14 cm
Show More Show Less