missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Humidity and Hygrometry
- Hydrometers
- Fisherbrand™ ASTM™ Specific Gravity Hydrometers for Liquids Lighter than Water
Fisherbrand™ ASTM™ Specific Gravity Hydrometers for Liquids Lighter than Water
Catalog No. 116034F
Change view
Click to view available options
ASTM Number:
103H
105H
106H
107H
82H
83H
84H
85H
86H
87H
88H
Certifications/Compliance:
3-point Cert, ASTM E126, E100-14 T1
ASTM E126
Specific Gravity Range:
0.650 to 0.700 ASTM 82H-62
0.700 to 0.750 ASTM 103H-62
0.700 to 0.750 ASTM 83H-62
0.750 to 0.800 ASTM 84H-62
0.800 to 0.850 ASTM 105H-62
0.800 to 0.850 ASTM 85H-62
0.850 to 0.900 ASTM 86H-62
0.850 to 0.900 ASTM106H-62
0.900 to 0.950 ASTM 87H-62
0.950 to 1.00 ASTM 88H-62
Volume (Metric):
260 mL
275 mL
15 product options available for selection
| Catalog No. | ASTM Number | Certifications/Compliance | Specific Gravity Range | Volume (Metric) |
|---|---|---|---|---|
| 116034F | 87H | ASTM E126 | 0.900 to 0.950 ASTM 87H-62 | 275 mL |
| 116033WC | 106H | 3-point Cert, ASTM E126, E100-14 T1 | 0.850 to 0.900 ASTM106H-62 | 260 mL |
| 116034CC | 84H | 3-point Cert, ASTM E126, E100-14 T1 | 0.750 to 0.800 ASTM 84H-62 | 275 mL |
| 116034EC | 86H | 3-point Cert, ASTM E126, E100-14 T1 | 0.850 to 0.900 ASTM 86H-62 | 275 mL |
| 116034DC | 85H | 3-point Cert, ASTM E126, E100-14 T1 | 0.800 to 0.850 ASTM 85H-62 | 275 mL |
| 116033T | 103H | ASTM E126 | 0.700 to 0.750 ASTM 103H-62 | 260 mL |
| 116033X | 107H | ASTM E126 | 0.850 to 0.900 ASTM106H-62 | 260 mL |
| 116033V | 105H | ASTM E126 | 0.800 to 0.850 ASTM 105H-62 | 260 mL |
| 116033W | 106H | ASTM E126 | 0.850 to 0.900 ASTM106H-62 | 260 mL |
| 116034B | 83H | ASTM E126 | 0.700 to 0.750 ASTM 83H-62 | 275 mL |
| 116034A | 82H | ASTM E126 | 0.650 to 0.700 ASTM 82H-62 | 275 mL |
| 116034D | 85H | ASTM E126 | 0.800 to 0.850 ASTM 85H-62 | 275 mL |
| 116034C | 84H | ASTM E126 | 0.750 to 0.800 ASTM 84H-62 | 275 mL |
| 116034E | 86H | ASTM E126 | 0.850 to 0.900 ASTM 86H-62 | 275 mL |
| 116034G | 88H | ASTM E126 | 0.950 to 1.00 ASTM 88H-62 | 275 mL |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
Description
Accuracy of hydrometer meets or exceeds ASTM™ E 100 specifications.
- Use Cylinder 08-530K
- Temperature of standardization: 60°F
Order Info
A certificate of calibration is available; simply add the letter C to the end of the catalog number when ordering.
Compliance
Calibrated according to ASTM™ E 126 specifications
Specifications
Specifications
| ASTM Number | 87H |
| Increments | 0.0005 |
| Certifications/Compliance | ASTM E126 |
| Length (Metric) | 330 mm |
| Material | Soda Lime Glass |
| For Use With (Application) | Liquids heavier than Water |
| Specific Gravity Range | 0.900 to 0.950 ASTM 87H-62 |
| Volume (Metric) | 275 mL |
| Temperature of Standardization | 60°F |